Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rectangle Library Table - 60"W x 30"D x 25"H Amber Ash
See all 72 items in product family

Rectangle Library Table - 60"W x 30"D x 25"H Amber Ash

Item #: WBB239304

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $947.00 Save up to 48%
Price: $ 488.95
Product Information
Customer Review
Product Q&A
Accessories
GLACIER™ LIBRARY TABLES
60" x 30" Rectangular Table
Glacier™ library tables provide an attractive and functional addition to classrooms, libraries, and work areas. Table top is made of 1" thick furniture board with thermally fused melamine laminate surfaces for a water, scratch, stain and burn resistant finish. Top is finished with a 3mm PVC edging. 16-gauge powder coated steel aprons reinforce the table for extra strength. 14-gauge powder coated tubular steel legs offer stability. Includes adjustable glides. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES25
    • BRANDIronwood
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • TOP COLORNatural
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LEG TYPE4 Legged
    • TYPEAll Purpose Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed