Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI 36" x 42"H Round Bar Height Pedestal Table - Mahogany, Black Base

Rollover image to zoom in

Click image to enlarge

See all 217 items in product family

KFI 36" x 42"H Round Bar Height Pedestal Table - Mahogany, Black Base

Item #: WB277212MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $432.00 Save up to 45%
Price: $ 235.95
Product Information
Customer Review
Product Q&A
Accessories
Bar Height Pedestal Table

Heavy Duty Bar Height Pedestal Table with High Pressure Laminate Top and Cast Iron Base. Great for Break rooms, Cafeterias and lunchrooms. The pedestal table is 36" round and is 42" High to accommodate barstools. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black T-Mold edge that won't crack or peel. The solid cast iron X-base has leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. The top and base are all shipped in one box. Easy to assemble.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES42
    • ASSEMBLYUnassembled
    • BRANDKFI Seating
    • DESCRIPTIONBar Height Pedestal Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT36RD-B2025-38-MH
    • TOP COLORMahogany
    • STYLEBar Table
    • SHAPERound
    • DINING TABLE HEIGHT Bar 41"-42"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pedestal Table

Your review: Good quality, easy set up.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!