Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Restaurant Table - Rectangular - 30" x 60" x 29" - Laminate - Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Correll Restaurant Table - Rectangular - 30" x 60" x 29" - Laminate - Medium Oak

Item #: WBB2175278

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.00 Save up to 39%
Price: $ 226.95
Product Information
Customer Review
Product Q&A
Correll Rectangular Bar Table 30" x 60" x 29" with Medium Oak Top & Dual Pedestal Black T-Base

Waterproof, 1-1/4" thick High-Pressure Laminate Top resists Scratches, Wear, and Burns. Black Steel Columns and Cast Iron Bases with Leveling Glides.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDCorrell
    • DESCRIPTIONRestaurant Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBERBTT3060-06
    • TOP COLOROak
    • CERTIFIED/APPROVEDMeets BIFMA Standards
    • SHAPERectangle
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY5 Years
    • TYPELunchroom / Restaurant Table
    • TABLE TOP THICKNESS1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the weight of this table? Would it be easy to move?

Question Asked By: Sally , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result