Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Retro Bench Table with End Support, 24" Stainless Steel Top, Blue Seats

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

OFM Retro Bench Table with End Support, 24" Stainless Steel Top, Blue Seats

Item #: WBB444422

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,809.00 Save up to 52%
Price: $ 872.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Retro Bench Table with End Support, 24" Stainless Steel Top, Blue Seats

Nothing could be finer than the diner style of OFM's Retro Bench group seating. Model 1006W is a side-supported group bench seating where users enter from one side. This classic design is constructed from modern materials. The attractive, stainless steel top is 24" x 48". The plywood seats are covered in your choice of three durable laminate colors that will keep their good looks under heavy use. Plus it's a cinch to clean The heavy-duty steel frame is protected by a black powder-coat paint finish. Adjustable foot glides protect your floors. Permanent installation is available.

Features:

  • Classic design, modern materials
  • 500 lb. weight cpacity per bench
  • Side support/enter from one side
  • Plywood seats covered in durable laminate
  • Black powder-coasted painted finish
  • Adjustable foot glides


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES68
    • HEIGHT INCHES39-1/2
    • BRANDOFM
    • DESCRIPTIONTable with Bench Set
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1006W-Blue
    • SEAT WIDTH INCHES68
    • SEAT DEPTH INCHES17-1/2
    • SEAT HEIGHT INCHES18
    • SEAT COLORBlue
    • TOP COLORSilver
    • STYLETable & Chair Set
    • SHAPERectangle
    • DINING TABLE HEIGHT Standard 29"-30"H
    • TOP CONSTRUCTIONStainless Steel
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!