Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Restaurant Table - Square - 42" x 42" x 29" - Gray Granite

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Correll Restaurant Table - Square - 42" x 42" x 29" - Gray Granite

Item #: WBB2175238

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $391.00 Save up to 39%
Price: $ 236.95
Product Information
Customer Review
Product Q&A
Correll Square Bar Table 42" x 42" x 29" with Gray Granite Top & Black Cross Base

Waterproof, 1-1/4" thick High-Pressure Laminate Top resists Scratches, Wear, and Burns. Black Steel Column and Cast Iron Base with Leveling Glides.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES42
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDCorrell
    • DESCRIPTIONSquare Restaurant Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBERBXT42S-15
    • TOP COLORGray
    • CERTIFIED/APPROVEDMeets BIFMA Standards
    • SHAPESquare
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY5 Years
    • TYPELunchroom / Restaurant Table
    • TABLE TOP THICKNESS1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!