Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premier Hospitality 36" Square Table & Criss-Cross Back Chair Set, Nepal Teak /Black Vinyl Chair

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Premier Hospitality 36" Square Table & Criss-Cross Back Chair Set, Nepal Teak /Black Vinyl Chair

Item #: WBB684841

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $792.00 Save up to 43%
Price: $ 452.95
Product Information
Customer Review
Product Q&A
Accessories
36" Square Table & Criss-Cross Back Chair Set, Nepal Teak Laminate Table/Black Vinyl Chair

Dining Set of 4 Criss-Cross Back Chairs and 1 Square Table. Solid one inch frame with back support bars for added stability and comfort. Overall Chair Dimensions 17.5"W x 17"D x 31"H. One (1) 36" x 36" Square Lunchroom Table in a high pressure laminate table with a cast iron 30"x 3" base with 3" diameter steel column. Overall Table Dimensions 36"W x 36"D x 29"H. Available in 6 Laminate table top colors and 5 vinyl chair colors. Tables shipped unassembled. Chairs shipped assembled.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDPremier Hospitality Furniture
    • DESCRIPTION36" Square Table & Criss-Cross Back Chair Set
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER2303636TK078
    • NUMBER OF SEATS4
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES17
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • TOP COLORTeak
    • STYLETable & Chair Set
    • CERTIFIED/APPROVEDCA 117
    • CA 117Yes
    • SHAPESquare
    • DINING TABLE HEIGHT Standard 29"-30"H
    • TOP CONSTRUCTIONLaminate
    • LEG TYPEPedestal
    • LIMITED WARRANTY5 Years
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed