Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® 30" Round Dining Height Table - Regal Mahogany with Black Base - Bistro Series

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Safco® 30" Round Dining Height Table - Regal Mahogany with Black Base - Bistro Series

Item #: WBB2149370

Sold By: globalindustrial.com

Usually ships in 32 to 35 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $406.00 Save up to 40%
Price: $ 241.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Safco® Bistro Series 30" Round Dining Height Table - Black Base Regal Mahogany

The Bistro Dining Height Round Table has a durable threaded-rod design and a cast iron base with 3" diameter steel tube support (Black only). It is quickly and easily assembly. Quantities are limited to 5 of any model per order.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONRestaurant Pedestal Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERCA30RLBTRMH
    • TOP COLORMahogany
    • COLLECTIONBistro Series
    • CERTIFIED/APPROVEDIntertek Green Leaf VOC+
    • SHAPERound
    • DINING TABLE HEIGHT Standard 29"-30"H
    • TOP CONSTRUCTIONLaminate
    • LEG TYPEPedestal
    • LIMITED WARRANTYLimited Lifetime
    • TYPELunchroom / Restaurant Table
    • TABLE TOP THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!