Related Products
The Endurance™ Cascade Base Table base imitates the flow of water to incorporate natural elements into your interior space. Features: Table top and base are made with durable, one piece, rotationally molded design for increased strength. Constructed of high impact polyethylene Table top size: 42" diameter, Game Top Can be bolted to the floor or ballasted with additional weight onsite *Do not use loose sand Base affixes to table top with tamper resistant screws Easy to clean, sanitize & maintain Passes flammability UL 94 HB Tested to ISO 22196 showing a >99% reduction in bacteria ...
The Endurance™ 48" round X-base table provides designated personal space and significant surface area for up to four people to sit comfortably. The X-Base design naturally contributes durability and prevents tipping (if not bolted to the floor). Features: Game top Table top and legs are made with durable, one piece, rotationally molded design for increased strength constructed of high impact polyethylene Table top size: 48" diameter Can be bolted to the floor via concealed pilot holes with our exclusive sabre mount system Legs affix to table top with tamper resistant screws Sound ...
The Endurance™ steel leg laminate tables are versatile, heavy duty tables ideal for dayroom and dining areas. Features: The legs are fastened to the top using tamper-resistant screws with metal to metal connection for added strength and durability 4" diameter, 14 gauge tubular steel legs fully welded to 1/4" steel mounting plates Sound dampening Bolt to floor option 3 year factory warranty
✓ 300 lbs. weight capacity ✓ Low maintenance and easy to clean ✓ Durable, particleboard laminate top is moisture and mold resistant Give your guests a clean and modern place to relax, socialize, and eat their meals with the Interion® Square Bar Height Restaurant Table. The 1-1/4" thick laminate tabletop is easy to clean and withstands daily use in places such as office breakrooms, school lunchrooms, or in restaurants. The table features a vinyl T-mold edge banding that prevents food, moisture, and mold from penetrating the core, while the base is stable and ...
The Endurance™ X-Series Tables are versatile, heavy duty tables ideal for dayrooms and dining areas. Laminate Tops: High-pressure laminate top manufactured for strength and impact resistance Rounded polyurethane edge designed for high traffic areas Attaches to legs with tamper-resistant screws Easy to clean, sanitize and maintain Manufactured to ISO Quality Standards in the USA Sound dampening X-Base: Rotationally molded and constructed of high impact polyethylene Legs are fastened to tabletop using tamper-resistant screws; metal-to-metal connection for added strength and durability ...