Training Table - Flip-Top 48" x 24" - Cherry

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Training Table - Flip-Top 48" x 24" - Cherry

Item #: WB695123

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 213.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® - 48"L Flip-Top Training Table - Cherry Finish

Interion® Flip-Top Nesting Tables are constructed with 1" thick laminate/particle board tops, PVC edge banding and a metal base. The base is designed with a metal modesty panel with an integral cable trough and includes 4 locking casters for easy mobility. Table tops can be connected using 2 ganging clips that are included with each table. Access grommet keep cables neat and organized. Grommet Opening is 3" Diameter and the Interior is 2-1/4" Diameter. Table top color is Cherry finish. Available in 48", 60" and 72" lengths. Ships unassembled. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • DESCRIPTIONFlip-Top Training Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER695123
    • CAPACITY LBS216
    • TOP COLORCherry
    • STYLEFlip Top
    • FOLDED HEIGHT INCHES 42-1/2
    • CASTER DIAMETER INCHES2-1/2
    • WIRE MANAGEMENTYes
    • CASTERSYes
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LEG TYPE4 Legged
    • LIMITED WARRANTY1 Year
    • TYPETraining Table
    • MODESTY PANELYes
    • TABLE TOP THICKNESS1
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Very Easy to Assemble

Your review: I couldn't believe how easy these tables were to assemble. Usually there are a lot of parts and often it's hard to figure out what goes where. These were a piece of cake. Had 10 assembled in less than an hour.

Pros: Easy to fold up and store and solid.

Cons: One table was not quite flat when opened.

Is this review helpful?

Good product, poor quality control.

Your review: We just purchased 8 of these to replace a single large conference room table. We were looking for more usable space. We like these because it can be configured in more then one way. Look forward to years of service out of them.

Pros: Compared to others we looked at these were cheaper, had 4 locking wheels vs 2, and had the corner connectors.

Cons: Poor quality control. Of the eight we ordered, at least five have creases or bends in the privacy panel. Also all 8 had the privacy panel installed up side down. The area that was supposed to be the cable tray was upside down at the top.

Is this review helpful?

conference tables

Your review: works well as computer table as well as grouped together for conference room use.

Pros: easy storage. front panel coverage

Cons: n/a

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Can I see the video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results