Correll Flip Top Training Table - Laminate - 24" x 72" Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Correll Flip Top Training Table - Laminate - 24" x 72" Medium Oak

Item #: WBB661946

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $480.00 Save up to 30%
Price: $ 336.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Correll Deluxe Commercial Duty Flip Top Table, 24" x 72" Medium Oak

This Commercial Duty Flip Top Table has a 1-1/4" thick High-Pressure Top with Backer Sheet, and extra reinforcement on 60" and 72" sizes. Tops fold and tables nest for easy storage. Top locks solidly in open position for a firm, stable work surface. CASTERS: For easy moving, 2 Casters have locks for added stability. MODESTY PANEL with WIRE MANAGEMENT, ADJUSTABLE HEIGHT: Set at 29" Desk Height, 26" Keyboard Height, or any of 9 total heights from 23" to 31" for the most comfortable work position. Includes BOTH Tamper-Resistent Set Screws (with Wrench), and large easy to use Plastic Knobs so you can choose maximum Tamper Resistance, or Easiest Adjustment. HIGH-PRESSURE Top Laminate is the same material used on Kitchen Counter Tops, for maximum durability and longest life.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES24
    • HEIGHT INCHES23 to 31
    • ASSEMBLYUnassembled
    • BRANDCorrell
    • DESCRIPTIONFlip Top Training Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFT2472-06
    • TOP COLOROak
    • STYLEFlip Top
    • APPLICATIONFolding
    • CASTERSYes
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LEG TYPET Leg
    • LIMITED WARRANTY5 Years
    • TYPETraining Table
    • MODESTY PANELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result