Safco® Training Table with Flip Top - 72" x 18" - Biltmore Cherry - Flip-N-Go Series

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Safco® Training Table with Flip Top - 72" x 18" - Biltmore Cherry - Flip-N-Go Series

Item #: WBB2149378

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $743.00 Save up to 41%
Price: $ 441.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Safco® Flip-N-Go Series 72" x 18" Rectangular Table Biltmore Cherry

The Flip-N-Go Tables require minimal assembly. It has Dual-sided levers for a quick-flip of the top. The tables nest for compact storage. It has an Integrated Modesty Panel with a built-in cable trough. The tables can be connected together by using the optional ganging accessory. They are shipped in two boxes. The overall HPL table height is 29". There are optional field installed surface power modules and grommets available. The tables are available in either Low Pressure Laminate with standard T-Mold or High Pressure Laminate with your choice of 3 edge treatments. The three HPL Edge Treatments are T-Mold (T), Knife-Edge (K), or Fluted (R) all available in corporate edge colors. Quantities are limited to 5 of any model per order.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES18
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONTraining Table with Flip Top
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERLF1872TLCRM
    • CAPACITY LBS150
    • TOP COLORCherry
    • STYLEFlip Top
    • COLLECTIONFlip-N-Go Series
    • CERTIFIED/APPROVEDIntertek Green Leaf VOC+
    • CASTERSYes
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONLaminate
    • LEG TYPEC Leg
    • LIMITED WARRANTYLimited Lifetime
    • TYPETraining Table
    • TABLE TOP THICKNESS1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result