Lorell Flipper Training Table - 60"L x 24"W x 29-1/2"H, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Lorell Flipper Training Table - 60"L x 24"W x 29-1/2"H, Mahogany

Item #: WBB962798

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $464.00 Save up to 43%
Price: $ 264.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Flipper Training Table, LLR60669, 60"L x 24"W x 29-1/2"H, Mahogany

Versatile, economical flipper table is perfect for the training or conference room. Rectangular top flips back with a simple lever mechanism and nest together for space-saving storageThe 1" thick top is made of vacuum-formed PVC with a Mahogany finish, radius edges and rounded corners. A plastic grommet is positioned near both ends for convenient cord management. Included frame with perforated modesty panel is made of black powder-coated steel. TAA-compliant table rolls easily on four 2" casters, two of which lock.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES29-1/2
    • BRANDLorell®
    • DESCRIPTIONFlip Top Training Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR60669
    • TOP COLORMahogany
    • STYLEFlip Top
    • CASTER DIAMETER INCHES2
    • TYPETraining Table
    • FOLDINGYes
    • TABLE TOP THICKNESS1
    • CASTERSYes
    • MODESTY PANELYes
    • TOP CONSTRUCTIONPVC
    • LIMITED WARRANTY5 Years
    • WEIGHT LBS65
    • SHAPERectangle

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result