Correll Folding Seminar Table - Adjustable Height - 24"x60" Gray Granite
See all 30 items in product family

Correll Folding Seminar Table - Adjustable Height - 24"x60" Gray Granite

Item #: WB257094GY

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 240.95
Product Information
Customer Review
Product Q&A
Accessories
PANEL LEG FOLDING SEMINAR TABLES
60" x 24" Adjustable Height Folding Table
High pressure seminar tables feature a unique panel leg design added appearance and rigidity. Ideal for use in offices, schools, churches, as well as, food service and commercial environments. Table top is made with a high pressure laminate top on 3/4" high density particle board core and backer sheet. Table has T-mold edging for safety. 1" x 2" steel legs are reinforced with a 1-5/8" steel apron. Legs fold easily with a Knife-Lock mechanism that is attached to the back leg. Legs include non-marring nylon floor glides. Adjustable Height Tables offer 22" to 30" adjustable height at 1" increments.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES22 to 30
    • BRANDCorrell
    • DESCRIPTIONSeminar Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSPA2460PX-15
    • CAPACITY LBS250
    • TOP COLORGray
    • STYLEAdjustable Height
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONLaminate
    • LEG TYPET Leg
    • TYPESeminar Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result