Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Magnifiers

Magnifiers are designed for detailed inspection and close-up work across various industries. Crafted with high-quality lenses, they offer superior optical clarity and magnification power, enabling precise examination of small components, fine print, or intricate details. These magnifiers come in diverse types, including handheld, illuminated, or magnifying lamps, catering to specific inspection needs. They are ideal for enhancing visibility for quality control in manufacturing, scientific research, intricate hobby work, and more.
73 Results

Availability

Free Shipping

Brand

View All Brand

Length

View All Length
View All Height
View All Color
73 Results
Compare
1
1
$20.50
Ships in 3 Business Days
Compare
1
1
$99.95
Ships within 1 Business Day

Height

5 in

Length

4 in

Width

2-1/2 in

Color

Black

Compare
BESTSELLER
10
10
Minimum purchase quantity is 10
$17.00
Ships in 4 Business Days

Height

12-33 in

Length

2 in

Width

7/8 in

Color

Yellow

Compare
1
1
$32.95
Ships within 1 Business Day

Height

2-1/2 in

Length

1-3/4 in

Width

1-3/4 in

Compare
1
1
$40.00
Sold in packages of 4 / $10.00 ea
Ships in 3 Business Days

Magnification

5x

Height

0.75 in

Length

4.25 in

Width

2 in

Compare
1
1
$14.75
Ships in 3 Business Days

Magnification

2.5x with 7x Spot Lens

Height

9.7 in

Length

4.6 in

Width

1 in