Electromechanical Timers
Type
Length
Width
View All Width
Depth
View All Depth
Height
View All Height
Color
Price
Most Relevant
Compare
1
1
Ships in 5 Business Days
Width
2 in
Depth
0.5 in
Compare
1
1
Ships in 3 Business Days
Width
2 in
Depth
0.5 in
Compare
NSI TORK® 602B 24 Hour Plug-In Timer Two Grounded Outlets, 125V, Outdoor, 30 Minute Tabs
Model #: WBB434313
1
1
Ships within 1 Business Day
Width
5.5 in
Depth
2 in
Compare
52
52
Ships in 21 Business Days
Voltage
18-240VAC/VDC V
Compare
1
1
Ships in 3 Business Days
Width
4.5 in
Height
7.75 in
Depth
4.25 in
Compare
1
1
Ships within 1 Business Day
Width
3 in
Height
3 in
Voltage
125 V
Amperage
15 A