Tri-Boro Offset Angle Post 1" x 1-7/8" x 5'3"H, 1" O.C., Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Made of 14 gauge cold-rolled steel, roll formed into a 1" x 1-7/8" angle. The wide flange is punched on 1-1/2" centers with 7/16" square slots to receive shelf clips and 5/16" diameter holes on 1-1/2" centers for the attachment of side sway braces or solid panels.
PRICE
$11.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5'3" ft |
| Weight | 4 lbs |
| Size | 1" x 7/8" |
| Gauge | 14 ga |
Product Details
| Type | Post |
| Color | Gray |
| Accessory Type | Offset Post |
| Country of Origin | USA |
| Material | Steel |
| Description | Offset Angle Post |
| Manufacturers Part Number | OP63 |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |