L.H.Dottie® Offset Nipple, 1/2", 25 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Offset Nipples offset the axis of two raceways when connecting two boxes or panels. Material: Zinc Alloy
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Trade Size | 1/2 in |
Product Details
| Type | Nipple |
| Material | Zinc Alloy |
| Package Quantity | 25 |
| Manufacturers Part Number | ON50 |
| Fitting Type | Nipple |
| Brand | L.H.Dottie |