Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Ohaus® ES30R AM Entry Level Bench Digital Scale - 66lb Capacity 12-1/4" x 10-13/16" Platform

Ohaus® ES30R AM Entry Level Bench Digital Scale - 66lb Capacity 12-1/4" x 10-13/16" Platform

Item #: WBB240065

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$887.00 up to 12% OFF

Price: $782.00

$130.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ohaus® ES30R AM Entry Level Bench Scale - 66lb Capacity

This Ohaus low profile scale brings economy and utility together. The low profile design of this scale makes it perfect for shipping, receiving, and general bench weighing applications. Easy two button operation and a large display help guarantee accurate and unmistakable results. The unique three-way mounting bracket allows you to mount the indicator on the scale base, above the scale platform or on any vertical surface. All models feature a stainless steel platform, painted steel frame and ABS plastic indicator housing. Operates with AC adapter (included) or six AA batteries (not included). 1 Year Limited Warranty. 66 lbs. / 30 kg. capacity. 12-1/4"W x 10-13/16"D x 1-1/2"H overall.



Product Details

  • Power Supply AC Adapter (Included), 6 AA batteries (Not Included)
  • Description Entry Level Bench Scale
  • Battery Life Hours 30
  • Interface --
  • Legal for Trade No
  • Display LCD
  • Type Shipping Scale
  • Package Quantity 1
  • Brand Ohaus
  • Material Plastic Base/Steel Scale
  • Manufacturers Part Number ES30R AM
  • Color Family Gray

Weights & Dimensions

  • Unit of Measurement kg, oz, lb, lb:oz
  • Platform Length 12-1/4 in
  • Width 12-1/4 in
  • Platform Width 10-13/16 in
  • Length 10-13/16 in
  • Pan/Platform Size 12-1/4" x 10-13/16"
  • Height 1-1/2 in
  • Weight Capacity 66 lbs
  • Weight 6.6 lbs
  • Readability 0.05 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Layflat Poly Bags, 10"W x 14"L, 4 Mil Clear, 1000/Pack

$155.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus® ES30R AM Entry Level Bench Digital Scale - 66lb Capacity 12-1/4" x 10-13/16" Platform

Ohaus® ES30R AM Entry Level Bench Digital Scale - 66lb Capacity 12-1/4" x 10-13/16" Platform

Item #: WBB240065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant