x

Take 15% off your entire order!

Offer applied at checkout

+

Ohaus® HH120D Portable Compact Digital Scale 60 g x 0.2 g, 3-1/4" x 3" Platform

Ohaus® HH120D Portable Compact Digital Scale 60 g x 0.2 g, 3-1/4" x 3" Platform

Item #: WBB782489

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Blue Tint, Pkg Qty 1000

    $79.95

    Free Shipping

  • Reclosable 3-Wall Specimen Transfer Bag (Biohazard), 6" x 9", Red Tint, Pkg Qty 1000

    $79.95

  • 2 Mil Single Track Seal Top Bags, 8"L x 8"W, Clear, Pack of 1000

    $48.95

$192.00 up to 38% OFF

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ohaus® HH120D Portable Compact Digital Scale 60 g x 0.2 g, 3-1/4" x 3" Platform

These small hand-held balances that fit conveniently in the palm of the hand deliver high performance in a functional design. The HH Series offers outstanding performance and exceptional value.

  • Applications: Weighing
  • Display: Liquid Crystal Display (LCD)
  • Operation: 2 AAA Batteries (Included)
  • Communication: N/A
  • Construction: ABS housing and pan, protective snap-on cover
  • Design Features: Software overload/underload protection, external push-button calibration


  • BRAND Ohaus
  • LENGTH INCHES 5-3/8
  • WIDTH INCHES 3-1/4
  • HEIGHT INCHES 1/8
  • COLOR Gray
  • CONSTRUCTION Plastic
  • PAN/PLATFORM SIZE 3-1/4" x 3"
  • CAPACITY GRAMS 120
  • READABILITY GRAMS 0.2
  • UNIT OF MEASUREMENT g, oz, t oz, dwt
  • DESCRIPTION Portable Compact Scale
  • TYPE Hand Held Scales
  • MANUFACTURERS PART NUMBER HH120D
  • PACKAGE QUANTITY 1
  • DISPLAY LCD
  • PLATFORM LENGTH INCHES 3-1/4
  • POWER SUPPLY 2 AAA (LR03) Batteries (Included)
  • PLATFORM WIDTH INCHES 3
  • STABILISATION TIME 3 Seconds
  • SERIES HH
  • WEIGHT LBS 0.34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

Item #: 795451

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.00

Layflat Poly Bags, 8"W x 10"L 2 Mil Clear, 1000/CASE

Layflat Poly Bags, 8"W x 10"L 2 Mil Clear, 1000/CASE

Item #: B194311

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$32.95

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Item #: 423067

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$102.48

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus® HH120D Portable Compact Digital Scale 60 g x 0.2 g, 3-1/4" x 3" Platform

Ohaus® HH120D Portable Compact Digital Scale 60 g x 0.2 g, 3-1/4" x 3" Platform

Item #: WBB782489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ohaus® HH120D Portable Compact Digital Scale 60 g x 0.2 g, 3-1/4" x 3" Platform
    Ohaus® HH120D Portable Compact Digital Scale 60 g x 0.2 g, 3-1/4" x 3" Platform
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant