SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ohaus® SD200L AM Bench Shipping Digital Scale, 440lb Capacity, 20-1/2" x 15-11/16" Platform

Ohaus® SD200L AM Bench Shipping Digital Scale, 440lb Capacity, 20-1/2" x 15-11/16" Platform

Item #: WBB782318

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$515.00 up to 19% OFF

Price: $417.95

Save $20.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb

Global Industrial™ Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb

Free Shipping

Ohaus® SD 75AM Digital Bench Shipping Scale, 165 lb x 0.1 lb

Ohaus® SD 75AM Digital Bench Shipping Scale, 165 lb x 0.1 lb

Free Shipping

Ohaus® SD 200AM Digital Bench Shipping Scale, 440 lb x 0.2 lb

Ohaus® SD 200AM Digital Bench Shipping Scale, 440 lb x 0.2 lb

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Global Industrial™ 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Layflat Poly Bags, 10"W x 14"L, 4 Mil Clear, 1000/Pack

Layflat Poly Bags, 10"W x 14"L, 4 Mil Clear, 1000/Pack

Free Shipping

Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform

Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform

Free Shipping

Pelouze FG401088 Digital Receiving Scale with Remote Display, 150lb x 0.2lb, Black/Red/White

Pelouze FG401088 Digital Receiving Scale with Remote Display, 150lb x 0.2lb, Black/Red/White

Free Shipping

Ohaus® SD35 AM Bench/Shipping Digital Scale, 77 lb Capacity, 12-7/16" x 11" Platform

Ohaus® SD35 AM Bench/Shipping Digital Scale, 77 lb Capacity, 12-7/16" x 11" Platform

Free Shipping

Ohaus® SD75L AM Bench Shipping Digital Scale, 165 lb Capacity, 20-1/2" x 15-11/16" Platform

Ohaus® SD75L AM Bench Shipping Digital Scale, 165 lb Capacity, 20-1/2" x 15-11/16" Platform

Free Shipping

Brecknell PS-USB Portable Shipping Scale 150 lb. Capacity x 0.02 lb. Readability Legal for Trade

Brecknell PS-USB Portable Shipping Scale 150 lb. Capacity x 0.02 lb. Readability Legal for Trade

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flat Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ 72x30 Adj. Height Workbench Square Tube Leg, Stainless Steel Square Edge BL

Global Industrial™ 72x30 Adj. Height Workbench Square Tube Leg, Stainless Steel Square Edge BL

Bott 14001164 Angled Peg Hooks For Perfo Panels - Package of 5 - 2"L

Bott 14001164 Angled Peg Hooks For Perfo Panels - Package of 5 - 2"L

Bott - Freestanding Toolboard, Single-Sided Perfo Panel, 39"W, 3 Panel, Starter

Bott - Freestanding Toolboard, Single-Sided Perfo Panel, 39"W, 3 Panel, Starter

HAMACO All-Electric Lift Table MLM-250-58V-12 - 33.5" x 20.5" - 551 Lb. Cap. - SPM Motor

HAMACO All-Electric Lift Table MLM-250-58V-12 - 33.5" x 20.5" - 551 Lb. Cap. - SPM Motor

Ohaus® SD200L AM Bench Shipping Scale, 440 lb x 0.2 lb

The Ohaus® SD is a robust portable bench scale designed specifically with affordability, utility, and everyday usage in mind. Ideal for the mail room, shipping and receiving, and general commercial and industrial weighing applications, the SD features a durable steel platform, remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.

  • Applications: Weighing/Dynamic Weighing, Display Hold
  • Display: Liquid Crystal Display (LCD)
  • Operation: AC Adapter (Included) or 3 C (LR14) Batteries (Not Included)
  • Construction: ABS indicator, painted steel base, raised, embossed tread platform (non-L models), rubber feet (adjustable on L models), mounting brackets, transportation handle, extendable coiled cable
  • Communication: N/A

Weights & Dimensions

  • Unit of Measurement kg, lb
  • Platform Length 20-1/2 in
  • Width 20-1/2 in
  • Platform Width 15-11/16 in
  • Length 15-11/16 in
  • Pan/Platform Size 20-1/2" x 15-11/16"
  • Height 3 in
  • Weight Capacity 440 lbs
  • Readability 0.2 lbs

Product Details

  • Power Supply AC Adapter (Included), 3 "C" Batteries (Not Included)
  • Voltage 100 - 120 V
  • Battery Life Hours 360
  • Interface --
  • Legal for Trade No
  • Display LCD
  • Type Bench Shipping Scale
  • Package Quantity 1
  • Brand Ohaus
  • Material Steel
  • Manufacturers Part Number SD200L AM
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • Is this certifiable for trade?

    Question Asked By: Matt, September 13, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hi Matt,
      No, this scale is not legal for trade. For more information on scales, you can call our Customer Service Team - 1.888.978.7759. Thank you for your interest in our products!

  • Is there a power adaptor for this and are the batteries rechargeable?

    Question Asked By: Sash, April 19, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 19, 2016

      This unit comes with an adaptor. No, the batteries are not rechargeable; the correct battery to use is 3C.

Accessories
Self-Retracting Plastic Safety Box Cutter With 6 Blades - Pkg Qty 12

Self-Retracting Plastic Safety Box Cutter With 6 Blades - Pkg Qty 12

Item #: 795281

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$39.24

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Item #: 422833

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$128.52

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Layflat Poly Bags, 10"W x 14"L, 4 Mil Clear, 1000/Pack

$159.95

Free Shipping

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus® SD200L AM Bench Shipping Digital Scale, 440lb Capacity, 20-1/2" x 15-11/16" Platform

Ohaus® SD200L AM Bench Shipping Digital Scale, 440lb Capacity, 20-1/2" x 15-11/16" Platform

Item #: WBB782318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant