SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ohaus® SD 75AM Digital Bench Shipping Scale, 165 lb x 0.1 lb

Ohaus® SD 75AM Digital Bench Shipping Scale, 165 lb x 0.1 lb

Item #: WBB782342

(1)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $369.95

Save $18.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb

Global Industrial™ Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb

Free Shipping

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform

Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform

Free Shipping

Ohaus® SD200L AM Bench Shipping Digital Scale, 440lb Capacity, 20-1/2" x 15-11/16" Platform

Ohaus® SD200L AM Bench Shipping Digital Scale, 440lb Capacity, 20-1/2" x 15-11/16" Platform

Free Shipping

Pelouze FG401088 Digital Receiving Scale with Remote Display, 150lb x 0.2lb, Black/Red/White

Pelouze FG401088 Digital Receiving Scale with Remote Display, 150lb x 0.2lb, Black/Red/White

Free Shipping

Ohaus® SD35 AM Bench/Shipping Digital Scale, 77 lb Capacity, 12-7/16" x 11" Platform

Ohaus® SD35 AM Bench/Shipping Digital Scale, 77 lb Capacity, 12-7/16" x 11" Platform

Free Shipping

Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White

Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White

Free Shipping

Ohaus® SD75L AM Bench Shipping Digital Scale, 165 lb Capacity, 20-1/2" x 15-11/16" Platform

Ohaus® SD75L AM Bench Shipping Digital Scale, 165 lb Capacity, 20-1/2" x 15-11/16" Platform

Free Shipping

Ohaus® SD 200AM Digital Bench Shipping Scale, 440 lb x 0.2 lb

Ohaus® SD 200AM Digital Bench Shipping Scale, 440 lb x 0.2 lb

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brecknell PS500 Series Low Profile Digital Floor Scale, 500 lb x 0.2 lb, 22"x22" Platform

Brecknell PS500 Series Low Profile Digital Floor Scale, 500 lb x 0.2 lb, 22"x22" Platform

Free Shipping

Grip 24"W 6 Step Steel Rolling Ladder 21"D Top Step- Lock Type B - FS063021G

Grip 24"W 6 Step Steel Rolling Ladder 21"D Top Step- Lock Type B - FS063021G

Walk On Floor Sign - Emergency Exit

Walk On Floor Sign - Emergency Exit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Walk On Floor Sign - First Aid

Walk On Floor Sign - First Aid

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 10"W x 14"L, 4 Mil Clear, 1000/Pack

Layflat Poly Bags, 10"W x 14"L, 4 Mil Clear, 1000/Pack

Free Shipping

Ohaus® SD 75AM Digital Bench Shipping Scale, 165 lb x 0.1 lb

The Ohaus® SD is a robust portable bench scale designed specifically with affordability, utility, and everyday usage in mind. Ideal for the mail room, shipping and receiving, and general commercial and industrial weighing applications, the SD features a durable steel platform, remote indicator with two tactile function keys, battery operation and flexible mounting capabilities.

  • Applications: Weighing/Dynamic Weighing, Display Hold
  • Display: Liquid Crystal Display (LCD)
  • Operation: AC Adapter (Included) or 3 C (LR14) Batteries (Not Included)
  • Construction: ABS indicator, painted steel base, raised, embossed tread platform (non-L models), rubber feet (adjustable on L models), mounting brackets, transportation handle, extendable coiled cable
  • Communication: N/A

Weights & Dimensions

  • Unit of Measurement kg, lb
  • Platform Length 12-7/16 in
  • Width 12-7/16 in
  • Platform Width 11 in
  • Length 11 in
  • Pan/Platform Size 12-7/16" x 11"
  • Height 1-11/16 in
  • Weight Capacity 165 lbs
  • Readability 0.1 lbs

Product Details

  • Power Supply AC Adapter (Included), 3 "C" Batteries (Not Included)
  • Voltage 100 - 120 V
  • Battery Life Hours 360
  • Interface --
  • Legal for Trade No
  • Type Bench Shipping Scale
  • Display LCD
  • Brand Ohaus
  • Series SD
  • Material Steel
  • Manufacturers Part Number SD 75AM
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 19, 2014

    Ohaus scale
    Your review:
    I had a problem with the scale when it first arrived, I received an error message. I contacted our sales person and he forwarded me on the customer return dept and she was very help and polite. Was quick to get the problem resolved.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this come with a power supply?

    Question Asked By: Russell, January 10, 2019

    Answer This Question

    Question Answered By:

    • anonymous

      Hi Russel,

      This scale comes with an AC Adapter and plug or they can run on 3 C batters that are not included. Thank you for your interest in our products!

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Layflat Poly Bags, 10"W x 14"L, 4 Mil Clear, 1000/Pack

$159.95

Free Shipping

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus® SD 75AM Digital Bench Shipping Scale, 165 lb x 0.1 lb

Ohaus® SD 75AM Digital Bench Shipping Scale, 165 lb x 0.1 lb

Item #: WBB782342

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant