
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oil-Dri® Oil Only Mid-Weight Perforated Pads, 15" x 19", 20.4 Gallon Capacity, 100/Box
Oil only pads are made of meltblown polypropylene and will repel water while absorbing petroleum based fluids. Ideal for automotive, marine, or industrial plant applications. Middle weight pads packaged 100 per box.
Oil only pads are made of meltblown polypropylene and will repel water while absorbing petroleum based fluids. Ideal for automotive, marine, or industrial plant applications. Middle weight pads packaged 100 per box.
Weights & Dimensions
- Absorbency Weight Medium
- Width 19 in
- Length 15 in
- Perforations Center
Product Details
- Description Oil-Dri® Oil Only Mid-Weight Perforated Pads
- Fluids Absorbed Oil-Only
- Capacity/Absorption Gallons 20.4 gal
- Type Pads
- Number of Plys 1
- Package Quantity 100
- Brand Oil-Dri
- Material Polypropylene
- Manufacturers Part Number L90811
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Oil-Dri® Oil Only Mid-Weight Perforated Pads, 15" x 19", 20.4 Gallon Capacity, 100/Box
$61.95
- Product Information
- Customer Review
- Product Q&A
- Accessories