SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Oil-Dri® Oil Only Poly Socks, 6' x 3", 7 Gallon Capacity, 6/Pack

Oil-Dri® Oil Only Poly Socks, 6' x 3", 7 Gallon Capacity, 6/Pack

Item #: WBB1605115

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$82.07 up to 28% OFF

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oil-Dri® Universal Socks, 10' x 3", 10 Gallon Capacity, 4/Pack

Oil-Dri® Universal Socks, 10' x 3", 10 Gallon Capacity, 4/Pack

Oil Only Medium Weight Sorbent Pads, 19 Gallon Capacity, 15" x 18", 100 Pads/Bag

Oil Only Medium Weight Sorbent Pads, 19 Gallon Capacity, 15" x 18", 100 Pads/Bag

Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case

Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Free Shipping

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Chemtex SOCY34810 Absorbent Socks, Hazmat, 3" x 4', 10/Pack

Oil-Dri® Cob Socks, 3-1/2' x 3", 25 Gallon Capacity, 40/Pack

Oil-Dri® Cob Socks, 3-1/2' x 3", 25 Gallon Capacity, 40/Pack

Oil-Dri® Oil Only Heavy Weight Pads, 15" x 19", 22 Gallon Capacity, 100/Box

Oil-Dri® Oil Only Heavy Weight Pads, 15" x 19", 22 Gallon Capacity, 100/Box

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

ENPAC® ENSORB® Super Absorbent, 1 Gallon Jug Dispenser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Oil-Dri® Universal Mid-Weight Perforated Pads, 15" x 19", 100/Box

Oil-Dri® Universal Mid-Weight Perforated Pads, 15" x 19", 100/Box

Oil-Dri® Needle Punched Industrial Rug, 300' x 36", 60 Gallon Capacity, 1/Pack

Oil-Dri® Needle Punched Industrial Rug, 300' x 36", 60 Gallon Capacity, 1/Pack

Oil-Dri® Universal Light Weight Pads, 15" x 19", 30 Gallon Capacity, 200/Box

Oil-Dri® Universal Light Weight Pads, 15" x 19", 30 Gallon Capacity, 200/Box

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

Durham Mfg® Mobile Stock Truck w/5 Shelves, 1200 lb. Capacity, 36"L x 18"W x 55-3/4"H, Gray

Durham Mfg® Mobile Stock Truck w/5 Shelves, 1200 lb. Capacity, 36"L x 18"W x 55-3/4"H, Gray

Oil-Dri® Oil Only Poly Socks, 6' x 3", 7 Gallon Capacity, 6/Pack

Oil Only Socks can be used to contain petroleum based fluid leaks and prevent spills from spreading on the floor. They conform to fit snugly in tight spaces and around corners. Socks will absorb up to 1 quart of fluid per 12 inches of product. Six ft. socks are packaged 6 per box.

Weights & Dimensions

  • Diameter 3 in
  • Length 6 ft

Product Details

  • Type Socks
  • Package Quantity 6
  • Brand Oil-Dri
  • Description Socks
  • Fluids Absorbed Oil Only
  • Manufacturers Part Number L90897
  • Color Family White
  • Capacity/Absorption Gallons 7 gal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oil-Dri® Oil Only Poly Socks, 6' x 3", 7 Gallon Capacity, 6/Pack

Oil-Dri® Oil Only Poly Socks, 6' x 3", 7 Gallon Capacity, 6/Pack

Item #: WBB1605115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant