x

Take 15% off your entire order!

Offer applied at checkout

+

Oil Safe 1.5 Quart/Liter Drum, 101001

Oil Safe 1.5 Quart/Liter Drum, 101001

Item #: WBB667024

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.04 up to 12% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oil Safe 1.5 Quart/Liter Drum

The Oil Safe 1.5 Liter / 1.5 US Quart Drum is ideal for small top-up work such as small reservoirs and oil filler bottles, particularly when mated with the Mini Spout Lid. Fully interchangeable with any Oil Safe lid, these drums have a extra wide neck opening for rapid pouring and easy cleaning. Comes with one contents label. Marking increments on drum: .25 Quart/Liter. Note: The 1.5 liter drum cannot be used with Oil Safe Pump.

  • LENGTH INCHES 6-13/64
  • WIDTH INCHES 6-13/64
  • HEIGHT INCHES 7
  • CAPACITY QUART 1.5
  • BRAND Oil Safe
  • CONSTRUCTION HDPE
  • MANUFACTURERS PART NUMBER 101001
  • TYPE Drum
  • WEIGHT LBS 1
  • COLOR Clear
  • PACKAGE QUANTITY 1
  • FOR USE WITH Oil Safe Lids And Pumps
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Robert

    Date: September 16, 2020

    Enjoy using it...
    Your review:
    Same review as for the previous lid. Would have liked for it to have been a slightly smaller size, but it stills works fine at one and a half quarts. I just don't fit it totally full at any one time and it works just nicely... Seals very well, a great plus and not a flimsy, but more of a sturdy plastic. Like it immensely...
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oil Safe 1.5 Quart/Liter Drum, 101001

Oil Safe 1.5 Quart/Liter Drum, 101001

Item #: WBB667024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Oil Safe 1.5 Quart/Liter Drum, 101001
    Oil Safe 1.5 Quart/Liter Drum, 101001
    Oil Safe 1.5 Quart/Liter Drum, 101001
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant