x

Take 15% off your entire order!

Offer applied at checkout

+

Oil Safe 2.0 Quart/Liter Drum, 101002

Oil Safe 2.0 Quart/Liter Drum, 101002

Item #: WBB667086

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.48 up to 9% OFF

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oil Safe 2.0 Quart/Liter Drum

This compact Oil Safe 2 Liter / 2 US Quart Drum is ideal for top-up work on small to mid-sized sumps. Fully interchangeable with Oil Safe lids these drums have a extra wide neck opening for rapid pouring and easy cleaning. Comes with one contents label. Marking increments on drum: .25 Quart/Liter. Note: The 2 liter drum cannot be used with Oil Safe Pump.

  • LENGTH INCHES 6-19/64
  • WIDTH INCHES 6-19/64
  • HEIGHT INCHES 8-11/16
  • CAPACITY QUART 2
  • BRAND Oil Safe
  • CONSTRUCTION HDPE
  • MANUFACTURERS PART NUMBER 101002
  • TYPE Drum
  • WEIGHT LBS 1.5
  • COLOR Clear
  • PACKAGE QUANTITY 1
  • FOR USE WITH Oil Safe Lids And Pumps
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 19, 2012

    Fits tight spaces. Light weight. Great Price
    Your review:
    On our machines, we can get two or three fills from this size before having to refill container. Lids are universal and fit the large or small containers.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oil Safe 2.0 Quart/Liter Drum, 101002

Oil Safe 2.0 Quart/Liter Drum, 101002

Item #: WBB667086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Oil Safe 2.0 Quart/Liter Drum, 101002
    Oil Safe 2.0 Quart/Liter Drum, 101002
    Oil Safe 2.0 Quart/Liter Drum, 101002
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant