x

Take 15% off your entire order!

Offer applied at checkout

Nyco Om1 Bath & Restroom Cleaner, Fresh Rain Scent, 32 oz. Bottle 9/Case - OM108-QPS9

Nyco Om1 Bath & Restroom Cleaner, Fresh Rain Scent, 32 oz. Bottle 9/Case - OM108-QPS9

Item #: WBB2228859

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.68 up to 3% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nyco White Lite Tile & Grout Whitener, Chlorine Scent, 32 oz. Bottle 12/Case - NL091-Q12

Nyco White Lite Tile & Grout Whitener, Chlorine Scent, 32 oz. Bottle 12/Case - NL091-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Zep® Commercial Mold Stain & Mildew Stain Remover - Gallon Bottle, 4 Bt/Case - ZUMILDEW128

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Zep® Commercial Mold Stain & Mildew Stain Remover - Quart Bottle, 12 Bt/Case - ZUMILDEW32

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco Kwik-Step Non Acid Disinfectant/Bathroom Cleaner, 32 oz. Bottle, 12/Case - NL634-Q12

Nyco Kwik-Step Non Acid Disinfectant/Bathroom Cleaner, 32 oz. Bottle, 12/Case - NL634-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Global Industrial™ Clinging Bowl Cleaner - Case Of Twelve 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco HCL Super Toilet Bowl Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL065-Q12

Nyco HCL Super Toilet Bowl Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL065-Q12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Bathroom Cleaning Kit

Global Industrial™ Bathroom Cleaning Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Global Industrial™ Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nyco Om1 Bath & Restroom Cleaner, Fresh Rain Scent, 32 oz. Bottle 9/Case - OM108-QPS9

High-performance cleaner easily removes soap scum and hard water deposits. Powered by Eastman Omnia™, it is safe for users and the environment.

  • SCENT Fresh Rain
  • BRAND Nyco
  • MANUFACTURERS PART NUMBER OM108-QPS9
  • PACKAGE QUANTITY 9/Case
  • SIZE TYPE 32 oz. Bottle
  • TYPE Om1
  • WEIGHT LBS 22.50
  • COLOR FINISH Blue
  • DESCRIPTION Bath & Restroom Cleaner
  • WATER SOLUBILITY Complete
  • pH 7.0-8.0
  • SPECIFIC GRAVITY 1.008
  • VOC CONTENT 0.0125
  • VISCOSITY @ 25°C 25cP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Nyco Urinakleen Urinal Cleaner, Acidic Scent, 32 oz. Bottle 12/Case - NL020-Q12

Item #: B2228852

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$51.95

EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

EPA Safer Choice Certified Multi-Surface Cleaner, Sandalwood, 32 oz. Trigger Spray, 9 Bottles

Item #: B2228874

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nyco Om1 Bath & Restroom Cleaner, Fresh Rain Scent, 32 oz. Bottle 9/Case - OM108-QPS9

Nyco Om1 Bath & Restroom Cleaner, Fresh Rain Scent, 32 oz. Bottle 9/Case - OM108-QPS9

Item #: WBB2228859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant