Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 80-1124 On-Off Metal Push Switch  3/8-in. Bushing  Brass Finish

Satco 80-1124 On-Off Metal Push Switch 3/8-in. Bushing Brass Finish

Item #: WBB515611

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.85

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 90-1679 3-Way Metal Push Switch  Nickel Finish

Satco 90-1679 3-Way Metal Push Switch Nickel Finish

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Satco 80-1128 3-Way Metal Push Switch  3/8-in. Bushing  Brass Finish

Satco 80-1128 3-Way Metal Push Switch 3/8-in. Bushing Brass Finish

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 80-1142 3 Wire  2 Pole Snap-In Convenience Outlet

Satco 80-1142 3 Wire 2 Pole Snap-In Convenience Outlet

Satco 50-330 Sprayed Inside White Mushroom Glass  9-1/2-in. Diameter

Satco 50-330 Sprayed Inside White Mushroom Glass 9-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass  11-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass 11-1/2-in. Diameter

Satco 80-1994 3 Speed Ceiling Fan Switch

Satco 80-1994 3 Speed Ceiling Fan Switch

Satco 90-501 On-Off Metal Rotary Switch  Brass Finish

Satco 90-501 On-Off Metal Rotary Switch Brass Finish

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

On-Off Metal Push Switch, 3/8-in. Bushing, Brass Finish

Metal Bushing, Single Circuit. Rated 6A-125V, 3A-250V

Product Details

  • Type On-Off Metal Push Switch
  • Brand Satco
  • Leads 6-in.
  • Manufacturers Part Number 80-1124
  • Color Family Yellow
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Diane

    Date: July 16, 2020

    Great
    Your review:
    They worked great fast shipping
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1124 On-Off Metal Push Switch  3/8-in. Bushing  Brass Finish

Satco 80-1124 On-Off Metal Push Switch 3/8-in. Bushing Brass Finish

Item #: WBB515611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant