Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 90-703 On-Off Phenolic Rotary Switch  3/8-in. Bushing  White

Satco 90-703 On-Off Phenolic Rotary Switch 3/8-in. Bushing White

Item #: WBB516166

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.39

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 80-1970 Medium Base Phenolic E26 Flanged Adapter w/10-in. Leads

Satco 80-1970 Medium Base Phenolic E26 Flanged Adapter w/10-in. Leads

Satco 50-330 Sprayed Inside White Mushroom Glass  9-1/2-in. Diameter

Satco 50-330 Sprayed Inside White Mushroom Glass 9-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass  11-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass 11-1/2-in. Diameter

Satco 90-1072 Canopy Kit with Convenience Outlet - White Finish

Satco 90-1072 Canopy Kit with Convenience Outlet - White Finish

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 80-1142 3 Wire  2 Pole Snap-In Convenience Outlet

Satco 80-1142 3 Wire 2 Pole Snap-In Convenience Outlet

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

On-Off Phenolic Rotary Switch, 3/8-in. Bushing, White

Single Circuit Rated 1A-125V, 3A-125V, 1.5A-250V

Product Details

  • Type On-Off Phenolic Rotary Switch
  • Brand Satco
  • Leads 6-in.
  • Manufacturers Part Number 90-703
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-703 On-Off Phenolic Rotary Switch  3/8-in. Bushing  White

Satco 90-703 On-Off Phenolic Rotary Switch 3/8-in. Bushing White

Item #: WBB516166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant