United Visual Products One-Door Indoor Letter Board - 24"W x 36"H
|
Questions & Answers (0)
Product Description
Indoor Boards feature black felt interior surface. Display messages in offices, hallways, schools and more Framing is made with satin anodized aluminum. Doors include cylinder locks with 2 keys, full length piano hinges and shatter resistant acrylic windows for security. Includes 290-piece, 3/4"H Helvetica letter and number set. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D. Additional letter and number sets in various sizes available (sold separately).
Dimensions:
Overall: 24"W x 36"H x 2"D
Interior: 21"W x 33"H x 5/8"D
Viewable Window Area: 18.75W" x 31"H
Dimensions:
Overall: 24"W x 36"H x 2"D
Interior: 21"W x 33"H x 5/8"D
Viewable Window Area: 18.75W" x 31"H
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2 in |
| Height | 36 in |
| Weight | 24 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Edge Type | Straight |
| Number of Doors | 1 |
| Description | Indoor Enclosed Letter Board |
| Frame Material | Aluminum |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |