1" Brass Interlocking Stencil Letters and Number, 45 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
CH Hanson offers a durable brass re-usable stencil, ready to use for any of your marking needs. These stencils interlock to create different messages. Cleans easily with paint solvent. All letters (26 pieces A-Z), numbers 1 2 3 4 5 6 7 8 9 0, and 1-Beginner, 1-Plain Ender 1-Period Ender, 2-Spacers, 1-Comma, 1-Dash, 1-Period, 1-Ampersand, and 1-Apostrophe.
PRICE
$52.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-13/16 |
| Height | 2-1/2 in |
| Character Height | 1 in |
| Thickness | 1/64 in |
Product Details
| Type | Horizontal |
| Number of Pieces | 45 |
| Includes | Letters and Numbers |
| Material | Brass |
| Description | Interlocking Stencil Letters and Numbers |
| Color | Brass |
| Manufacturers Part Number | 10068 |
| Brand | C.H. Hanson |