Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282511

MPN #: 1C-187-Z

One-Piece Clamping Collar, 1-7/8", Zinc Plated Steel

Product Description
One-Piece Clamping Collar 1C-Series, Climax Metal, 1-7/8" bore, 2-7/8" outside diameter.

Zinc One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

PRICE
$18.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11/16 in
Diameter2-7/8 in
Bore Size1-7/8"

Product Details

MaterialZinc Plated Steel
DescriptionOne-Piece Clamping Collar
Manufacturers Part Number1C-187-Z
BrandClimax Metal