Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Climax Metal

Model # :WBB282075

MPN #: 1C-212-Z

One-Piece Clamping Collar, 2-1/8", Zinc Plated Steel

Product Description
One-Piece Clamping Collar 1C-Series, Climax Metal, 2-1/8" bore, 3-1/4" outside diameter.

Zinc One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Diameter3-1/4 in
Bore Size2-1/8"

Product Details

MaterialZinc Plated Steel
DescriptionOne-Piece Clamping Collar
Manufacturers Part Number1C-212-Z
BrandClimax Metal