One-Piece Clamping Collar, 3", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar 1C-Series, Climax Metal, 3" bore, 4-1/4" outside diameter.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 2 lbs |
| Diameter | 4-1/4 in |
| Bore Size | 3" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | 1C-300 |
| Brand | Climax Metal |