One-Piece Clamping Collar, 2 3/8 " Bore, G1SC-237-SS
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 2 3/8 " bore, 3 1/2 " outside diameter.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Stainless Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight | 11.6 oz |
| Clamp Screw | 5/16-24 X 1 |
| Diameter | 3-1/2 in |
| Bore Size | 2-3/8" |
Product Details
| Material | Stainless Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-237-SS |
| Brand | Climax Metal |