One-Piece Clamping Collar, 2 11/16" Bore, G1SC-268-B
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar, 2 11/16" bore, 4 " outside diameter.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Black Oxide Steel One-Piece Clamping Collar. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 25.8 oz |
| Clamp Screw | 3/8-24 X 1 |
| Diameter | 4 in |
| Bore Size | 2-11/16" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Collar |
| Manufacturers Part Number | G1SC-268-B |
| Brand | Climax Metal |