One-Piece Clamping Collar Recessed Screw, 2", Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Clamping Collar Recessed Screw H1C-Series, Climax Metal, 2" bore, 3-1/4" outside diameter.
Aluminum One-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Aluminum One-Piece Clamping Collar - Recessed Screw Head. Recessed Screw Head provides an outside surface free of major projections for safety. Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight | 0.8 lbs |
| Diameter | 3-1/4 in |
| Bore Size | 2" |
Product Details
| Material | Aluminum |
| Description | One-Piece Clamping Collar - Recessed Screw |
| Manufacturers Part Number | H1C-200-A |
| Brand | Climax Metal |