1-Piece Industry Standard Clamping Couplings, 5/8", Black Oxide Steel
Write a Review
|
Questions & Answers (0)
Product Description
One-Piece Industry Standard Clamping Couplings ISCC-Series, Climax Metal, 5/8" bore, 1-5/16" outside diameter.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
This coupling has two different size bores to accommodate joining two different size shafts. One side of the coupling has a 5/8" bore to accommodate a 5/8" shaft. The other side of the coupling has a ½" bore to accommodate a ½" shaft. The outer diameter of this coupling is 1-5/16". The overall length of the coupling is 2".
This is a clamping style coupling. To clamp the coupling to the shaft the coupling is split on one side along its axis. There are four clamp screws along this split. These screws are 10-32 hex socket head cap screws.
Black Oxide Steel One-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.
This coupling has two different size bores to accommodate joining two different size shafts. One side of the coupling has a 5/8" bore to accommodate a 5/8" shaft. The other side of the coupling has a ½" bore to accommodate a ½" shaft. The outer diameter of this coupling is 1-5/16". The overall length of the coupling is 2".
This is a clamping style coupling. To clamp the coupling to the shaft the coupling is split on one side along its axis. There are four clamp screws along this split. These screws are 10-32 hex socket head cap screws.
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Weight | 0.6 lbs |
| Clamp Screw | 10-32 Hex Socket Head Cap Screws (qty of 4) |
| Diameter | 1-5/16 in |
| Bore Size | 5/8" |
Product Details
| Material | Black Oxide Steel |
| Description | One-Piece Clamping Coupling |
| Manufacturers Part Number | ISCC-062-050 |
| Brand | Climax Metal |