Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 1/6 Slotted Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/6 Slotted Super Pan 3® Cover - Pkg Qty 6

Item #: WBB209482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.75 ea.

Minimum Quantity: 3

Price: $70.50 / Pkg of 6

Save $3.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in U.S.A. 18-8 (EU 18-10) stainless steel. Reinforced edges provide added strength to the perimeter of the cover. Slotted covers are an NSF certified Vollrath® exclusive. For use with Super Pan 3® and Super Pan II®. Sixth pan size. Sold in package quantity of 6. Priced each.

Product Details

  • Package Quantity 6/Case
  • Brand Vollrath
  • Description Super Pan 3® Slotted Cover, One-Sixth Size

  • Material Stainless Steel
  • Manufacturers Part Number 94600

Weights & Dimensions

  • Pan Size 1/6 Pan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 1/6 Slotted Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/6 Slotted Super Pan 3® Cover - Pkg Qty 6

Item #: WBB209482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant