Steam Table Pans
Type
Brand
Gauge
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Vollrath, Wear-Ever Fry Pan With SteelCoat X3 Interior, T4012, 8 Gauge, 9-3/4" Bottom Diameter Features: Superior food release for greater cooking efficiency Triple-layer coating provides exceptional durability Superior food release for greater cooking efficiency Low-profile rivets are coated for easy clean-up Body is manufactured from heavy-duty impact-resistant 3004 aluminum SteelCoat x3™ applied with exclusive curtain-coating system for longer wear
Vollrath, Centurion Fry Pan, 3414, 15 Gauge, 2-1/2" Depth, Natural Finish Features: Lifetime Warranty Solid, thick bottom prevents scorching of food Use pan for frying small tender foods such as eggs, fish, chicken pieces, pork chops, and soft vegetables Rolled edge adds strength and durability 3414 has assistant loop handle
Vollrath, Super Pan V Stainless Steam Table Pan, 30222, 2-1/2" Depth, 1/2" Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
Vollrath, Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen ...
Vollrath, Super Pan V Stainless Steam Table Pan, 30162, 6" Depth, 2/3 Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.