x

Take 15% off your entire order!

Offer applied at checkout

One Way Barrel Nut, #10-24 X 1/2", Stainless Steel - Each - 642-0648** - Pkg Qty 25

One Way Barrel Nut, #10-24 X 1/2", Stainless Steel - Each - 642-0648** - Pkg Qty 25

Item #: WBB667927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.00 ea.

Price: $25.00 / Pkg of 25

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

One Way Barrel Nut, #10-24 x 1/2", Stainless Steel - Each

One Way Barrel Nut, #10-24 x 1/2", Stainless Steel. Use With Shoulder Screw To Offer A Tamper-Proof Hardware Installation. Secure With A Slotted Screwdriver. Requires A One-Way Screw Remover Tool For Removal. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1/2
  • DIAMETER INCHES 1/4
  • DESCRIPTION One Way Barrel Nut, #10-24 x 1/2", Stainless Steel - Each
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 642-0648**
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL Phenolic
  • PANEL OR POST SIZE 1/2"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 25
  • TYPE Barrel Nut
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One Way Barrel Nut, #10-24 X 1/2", Stainless Steel - Each - 642-0648** - Pkg Qty 25

One Way Barrel Nut, #10-24 X 1/2", Stainless Steel - Each - 642-0648** - Pkg Qty 25

Item #: WBB667927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant