x

Take 15% off your entire order!

Offer applied at checkout

One Way Shoulder Screw, #10-24 x 1-1/16", Stainless Steel - 100/Pack - 642-0654

One Way Shoulder Screw, #10-24 x 1-1/16", Stainless Steel - 100/Pack - 642-0654

Item #: WBB667464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

One Way Shoulder Screw, #10-24 x 1-1/16", Stainless Steel - 100/Pack

One Way Shoulder Screw, #10-24 x 1-1/16", Stainless Steel. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A Slotted Screwdriver. Requires A One-Way Screw Remover Tool For Removal. The Shoulder Requires A 1/4 Inch Hole. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1-1/16
  • DIAMETER INCHES 3/16
  • DESCRIPTION One Way Shoulder Screw, #10-24 x 1-1/16", Stainless Steel - 100/Pack
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 642-0654
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL Plastic Laminate, Solid Plastic, Metal
  • PANEL OR POST SIZE 1",1-1/8",1-1/4"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 100
  • TYPE Shoulder Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
One Way Shoulder Screw, #10-24 x 1-1/16", Stainless Steel - 100/Pack - 642-0654

One Way Shoulder Screw, #10-24 x 1-1/16", Stainless Steel - 100/Pack - 642-0654

Item #: WBB667464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant