Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB727238

MPN #: EA61231-6

Dunlop®Food Pro Purofort® Yellow Steel Toe Boot, Polyurethane, Size 6

Product Description
The FoodPro Multigrip boot has been specifically developed for food processing. Therefore the boot offers, in addition to all the benefits of Purofort® Technology, solutions based on the specific end users needs within the Food Processing Industry.Features

  • Steel Toe is ASTM F2413-11M compliant
  • Lightweight and abrasion resistant
  • Polyurethane upper and slip resistant outsoles.
  • Smooth design with thin shaft seam for easy cleaning.
  • Seamed anti-bacterial lining.
  • Resists: minerals, animal and plant oils & fats, disinfectants, fertilizer, solvents, and various chemicals (especially in food processing).
  • Reduced weight with orthopedic insole design decreases foot fatigue for increased productivity.
  • Abrasion resistant sole provides up to three times longer wear than traditional PVC footwear.


Product is priced per each and sold in multiples of 6.

PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size6
Boot Height15 in

Product Details

Chemical Resistance SoleYes
Upper MaterialPurofort®
MaterialPolyurethane
Outsole MaterialPurofort®
GenderUnisex
Manufacturers Part NumberEA61231-6
Safety ToeYes
WaterproofYes
Primary UseCold Weather Protection
BrandDunlop
TypeKnee Boots
ColorYellow
SeriesFood Pro Purofort®
Toe TypeSteel Toe
Midsole MaterialSteel
StyleKnee Boots
Outsole DesignAbrasion Resistant
InsulatedYes
Insulation TypeRed Branded
Closure TypeSlip-On
Footwear Sole PatternPower Lug
Package Quantity1 Pair
Shank MaterialPurofort®
Slip ResistantYes
Lining MaterialAnti-bacterial

Compliance & Certifications

CertificationsCSA Z195-09 SD PR, ASTM F2413-11 M I/75 C/75 SD PR