Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727210

MPN #: 710343X00

Onguard Chemtex Green Jacket W/Attached Hood, PVC on Polyester, 3XL

Product Description
Onguard Chemtex Green Jacket W/Attached Hood , PVC on Polyester, Size 3X

Features

  • Heavy duty PVC on high count nylon polyester Complies with ASTM D6413 for flame resistance
  • Reinforced knees
  • Elbows
  • And crotch area to prevent splitting
  • Heavy duty elastic adjustable suspender with deluxe suspender clip
  • Adjustable waist snaps for the perfect fit Jacket with storm flap front
  • Heavy duty zipper Cord locks on hood strings
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Clear I.D. badge pocket on chest ***This is a "Level C" garment not to be used in "Level A" environments


Product is priced per each and sold in multiples of 20.

PRICE
$79.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

StyleChemtex
TypeRain Jacket
Closure TypeStorn Flap Front
MaterialPVC On Nylon Polyester
Package Quantity1
ColorGreen
Manufacturers Part Number710343X00
Primary UseFire Protection
WaterproofYes
BrandOnGuard