Features
- BORG LINER SIZING: Mens Boot Size Liner Size
- 4-5 Extra Small (XS)
- 6-7 Small (SM)
- 8-9 Medium (MD)
- 10-11 Large (LG)
- 12-13 Extra Large (XL)
Product is priced per each and sold per package. 12 Units Per Package.
Weights & Dimensions
| Boot Height | 16 in |
| Size | XL |
Product Details
| Style | Wool Felt |
| Type | Borg Liner |
| Material | Wool Felt |
| Package Quantity | 1 |
| Description | 16" Borg Liner |
| Color | Tan |
| Manufacturers Part Number | 94066XL00 |
| Waterproof | No |
| Brand | OnGuard |