Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB727624

MPN #: 810110800

Dunlop Men's Boot, 14" White Plain Toe W/Safety Lock, PVC, Size 8

Product Description
Features

  • Injected molded seamless construction
  • Steel toe style complies with ASTM F2413
  • Steel shank for added safety and comfort
  • Steel safety toe in selected styles
  • Safety-Lok sole
  • Replaceable cushion insoles
  • Pull-up and kick off lugs for easy on and off
  • Cut off band for height adjustment


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$45.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height14 in
Size8

Product Details

Chemical Resistant SoleYes
TypeChemical Resistant Boots
Upper MaterialPVC
ColorWhite
Toe TypePlain Toe
Midsole MaterialPVC
Outsole DesignSafety Lock
StyleBoot With Safety Lock
InsulatedNo
Insulation TypeNone
Closure TypeSlip-On
MaterialPVC
Footwear Sole PatternSafety Lock
Outsole MaterialPVC
Package Quantity1 Pair
GenderMen's
Manufacturers Part Number810110800
Shank MaterialPVC
Slip ResistantYes
WaterproofYes
BrandDunlop