Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB726811

MPN #: 868021300

Onguard Men's Boot, 16" Black Steel Toe/Steel Mid-sole, PVC, Size 13

Product Description
Features

  • Injected molded seamless construction
  • Steel toe complies with ASTM F2413-05 and CSA Z195
  • Full steel midsole
  • Replaceable cushion insoles
  • Pull-ups and kick off lugs for easy on and off
  • Cut off band for height adjustment


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$105.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height16 in
Size13

Product Details

TypeWork Boots
Upper MaterialPolyblend
ColorBlack
Toe TypeSteel Toe
Midsole MaterialSteel
Outsole DesignUltragrip Sipe
StyleStandard
InsulatedNo
Insulation TypeNone
Closure TypeSlip-On
MaterialPVC
Footwear Sole PatternCleated
Outsole MaterialPolyblend
GenderMen's
Package Quantity1 Pair
Manufacturers Part Number868021300
Shank MaterialPolyblend
Slip ResistantYes
WaterproofYes
BrandOnGuard

Compliance & Certifications

CertificationsASTM F2413-11 M I/75 C/75 PR EH