Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB726943

MPN #: 896800500

Onguard Men's Boot, 16" Goliath Black Plain Toe W/Power Lug Outsole, PVC, Size 5

Product Description
Onguard Men's Boot, 16" Goliath Black Plain Toe W/Power Lug Outsole , PVC, Size 5

Features

  • 100% waterproof
  • Polyblend compound
  • Steel toe style complies with ASTM F2413-05
  • Superior resistance to animal fats (especially poultry)
  • Acids oils
  • Greases and chemicals
  • High abrasive wear
  • Removable insole
  • Steel shank for firm arch support


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$54.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height16 in
Size5

Product Details

Chemical Resistant SoleYes
TypeChemical Resistant Boots
Upper MaterialPolyblend
ColorBlack
Toe TypePlain Toe
Midsole MaterialPolyblend
Outsole DesignPower-Lug
StyleGoliath
InsulatedNo
Insulation TypeNone
Closure TypeSlip-On
MaterialPVC
Footwear Sole PatternPower Lug
Outsole MaterialPolyblend
Package Quantity1 Pair
GenderMen's
Manufacturers Part Number896800500
Shank MaterialSteel
Slip ResistantYes
WaterproofYes
BrandOnGuard