Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB726820

MPN #: 870121400

Onguard Men's Boot, 16" Hazmax Ez-Fit Green/Yellow, Steel Toe/Mid-sole, PVC, Size 14

Product Description
Features

  • 11" boot height
  • Steel toe complies with ASTM F2413-05 and CSA Z195
  • One piece injection molded with no buttons or elastic bands to break
  • And easier decontamination
  • Large kick-off lug for easy removal
  • Excellent slip resistance
  • Wider across the gate to allow for easy entry into the boot while wearing a chemical protective suit
  • New non-slip EZ decon outsole for easier decontamination and clean-up
  • Easier to don and doff when wearing a chemical protective suit
  • Steel toe
  • Steel shank
  • And steel midsole for complete protection
  • FOUR sizes for easy ordering
  • NFPA 1991
  • 2005 Edition- Certified by S.E.I. to meet the requirements of NFPA 1991 Standard on Vapor-protective Ensembles for Hazardous materials Emergencies
  • 2005 edition.


Product is priced per each and sold in multiples of 6.

PRICE
$219.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size14
Boot Height16 in

Product Details

Chemical Resistant SoleYes
Upper MaterialHazmax®
MaterialPVC
Outsole MaterialHazmax®
GenderMen's
Manufacturers Part Number870121400
WaterproofYes
BrandOnGuard
TypeHeat-Resistant Boots
ColorGreen/Yellow
Toe TypeSteel Toe
Midsole MaterialSteel
Outsole DesignUltragrip Sipe
StyleHazmax
InsulatedNo
Insulation TypeNone
Closure TypeSlip-On
Footwear Sole PatternCleated
Package Quantity1 Pair
Shank MaterialSteel
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F2413-11 M I/75 C/75 PR EH