Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727738

MPN #: 879821400

Onguard Men's Boot, 16" Sureflex Brown/Cream Steel Toe, PVC, Size 14

Product Description
Features

  • 100% waterproof
  • High molecular weight
  • PVC/Nitrile sole and soft flexible
  • High performance PVC compound upper
  • Steel toe complies with ASTM F2413-05
  • Resists animal fats
  • Petroleum
  • Oils
  • Grease and chemicals
  • Orange slip-resistant Safety-Locoutsole
  • Removable insole for added comfort
  • Steel shank for firm arch support
  • Kick off lugs for easy removal


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$83.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size14
Boot Height16 in

Product Details

Chemical Resistance SoleYes
Upper MaterialSuperpoly®
MaterialPVC
Outsole MaterialSuperpoly®
GenderMen's
Manufacturers Part Number879821400
WaterproofYes
BrandOnGuard
TypeChemical Resistant Boots
ColorBrown/Cream
Toe TypeSteel Toe
Midsole MaterialSuperpoly®
Outsole DesignSafety Lock
StyleSureflex
InsulatedNo
Insulation TypeNone
Closure TypeSlip-On
Footwear Sole PatternSafety Loc
Package Quantity1 Pair
Shank MaterialSuperpoly®
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F2413-11 M I/75 C/75 SD