Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727221

MPN #: 866040600

Onguard Men's Boot, 6" Monarch Black Steel Toe W/Cleated Outsole, PVC, Size 6

Product Description
Features

  • Injected molded seamless construction
  • Steel toe style complies with ASTM F2413-05
  • Reinforced shank
  • Replaceable cushion insoles
  • Pull-up and kick off lugs for easy on and off
  • Cut off band for height adjustment
  • Heavy duty laces in selected styles
  • 100% waterproof
  • Manufactured using a minimum of 88% pre-consumer recycled materials


Product is priced per each and sold per package. 12 Units Per Package.
PRICE
$39.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size6

Product Details

TypeWork Boots
Upper MaterialPVC
ColorBlack
Toe TypeSteel Toe
Midsole MaterialPVC
Outsole DesignCleated
StyleMonarch
InsulatedNo
Insulation TypeNone
Closure TypeLace-Up
MaterialPVC
Footwear Sole PatternCleated
Outsole MaterialPVC
GenderMen's
Package Quantity1 Pair
Manufacturers Part Number866040600
Shank MaterialPVC
Slip ResistantYes
WaterproofYes
BrandOnGuard

Compliance & Certifications

CertificationsASTM F2413-11